Shop All Extension Taps
Walter
Straight Flute Hand Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse
Mfr # E2031436-M4
Zoro # G2508672
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Overall Length 126.50mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031436-M4
- Zoro # G2508672
- Country of Origin Germany
- Category Extension Taps
Dimensions
Overall Length | 126.50mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.40mm |
Tap Size | M4 |
Thread Length | 12.00mm |
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | 6HX |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | DIN 371 XL |
Thread Size | M4x0.7 |
Square Size | 3.40 mm |
Shank Length | 104.00 mm |
65% Thread Drill Size | 3.40 mm |
Description
Extension Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 125.00 mm, High Speed Steel, TiCN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Knobs with integral indicator, MBT.50-GA11-0040-D (MBT-GA)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- HHIP 4 X 1/32 X 1" High Speed Steel Plain Slitting Saw (5071-4402)
- MILWAUKEE TOOL Canvas Utility Bucket (48-22-8271)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- Walter Extension Taps