Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M39-1.50, Plug, 6 Flutes, UNC
Mfr # 21361-M39X1.5
Zoro # G2895221
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M39-1.50
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Overall Length 170.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M39X1.5
- Zoro # G2895221
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M39-1.50 |
Overall Length | 170.00mm |
Shank Dia. | 32.00mm |
Thread Length | 28.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6H |
Tap Size | M39 |
Square Size | 24.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 98.00 mm |
Thread Size | M39x1.5 |
Description
Straight Flute Tap, Thread Size M39x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 170.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Rolling Tool with Nylon Wheels (Single Pack) (MP7503)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706M)
- JACOBS CHUCK KEYLESS 1/2"" 24 (31037)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- Walter Straight Flute Taps