Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M36-4.00, Plug, 5 Flutes, Metric Coarse
Mfr # 2036155-M36
Zoro # G2891563
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Thread Length 48.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2036155-M36
- Zoro # G2891563
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Thread Length | 48.00mm |
Pitch Diameter Limit | 6H |
Tap Dimension Type | Metric |
Shank Dia. | 28.00mm |
Overall Length | 300.00mm |
Tap Size | M36 |
75% Thread Drill Size | 32.10 mm |
Square Size | 22.00 mm |
Shank Length | 69.00 mm |
65% Thread Drill Size | 32.62 mm |
Tap Length Standard | DIN 376 L |
Thread Size | M36x4 |
Description
Straight Flute Tap, Thread Size M36x4, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 300.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 48.00 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit D8, D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Gray (U4CRT)
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- KO-KEN Bit Holder 1/4 Hex 36mm Locking Quick Release 1/4 Sq. Drive (12142-F6.3)
- JACOBS Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (31409)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- Walter Straight Flute Taps