Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M36-4.00, Plug, 5 Flutes, Metric Coarse
Mfr # 2036115-M36
Zoro # G2891618
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Overall Length 200.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2036115-M36
- Zoro # G2891618
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Overall Length | 200.00mm |
Thread Length | 48.00mm |
Shank Dia. | 28.00mm |
Pitch Diameter Limit | 6H |
Tap Dimension Type | Metric |
Tap Size | M36 |
65% Thread Drill Size | 32.62 mm |
Tap Length Standard | DIN 376 |
Thread Size | M36x4 |
75% Thread Drill Size | 32.10 mm |
Shank Length | 69.00 mm |
Square Size | 22.00 mm |
Description
Straight Flute Tap, Thread Size M36x4, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 48.00 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit D8, D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- Walter Straight Flute Taps