Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M30-1.50, Plug, 5 Flutes, Metric Fine
Mfr # E21364-M30X1.5
Zoro # G2510063
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Thread Length 26.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E21364-M30X1.5
- Zoro # G2510063
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M30-1.50 |
Thread Length | 26.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 22.00mm |
Pitch Diameter Limit | 6HX |
Overall Length | 150.00mm |
Tap Size | M30 |
Thread Size | M30x1.5 |
75% Thread Drill Size | 28.54 mm |
65% Thread Drill Size | 28.73 mm |
Shank Length | 65.00 mm |
Square Size | 18.00 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M30x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 150.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (43918)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2471-21, 48-11-2420)
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- Walter Straight Flute Taps