Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine
Mfr # E21364-M26X1.5
Zoro # G2509950
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M26-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Standards DIN 374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E21364-M26X1.5
- Zoro # G2509950
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M26-1.50 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | 6HX |
Shank Dia. | 18.00mm |
Tap Size | M26 |
Tap Length Standard | DIN 374 |
Shank Length | 47.00 mm |
Thread Size | M26x1.5 |
Square Size | 14.50 mm |
Description
Straight Flute Tap, Thread Size M26x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Counter (MK6012)
- COAST CUTLERY Double Lock Pro Razor Knife (DX126)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1-1/4" (KTI-41140)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/2-20Nf Overall Length 2-1/16" (92060)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- IRWIN Tap Plug 8-32Nc Carded (8024)
- Walter Taps