Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M24-3.00, Plug, 5 Flutes, Metric Coarse
Mfr # E2036416-M24
Zoro # G2509339
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2036416-M24
- Zoro # G2509339
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Thread Length | 36.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Shank Dia. | 18.00mm |
Overall Length | 160.00mm |
Tap Size | M24 |
Square Size | 14.50 mm |
Thread Size | M24x3 |
Tap Length Standard | DIN 371 |
65% Thread Drill Size | 27/32 in |
Shank Length | 47.00 mm |
55% Thread Drill Size | 55/64 in |
75% Thread Drill Size | 53/64 in |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 160.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- Walter Taps