Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M22-1.50, Plug, 5 Flutes, Metric Fine
Mfr # E2136416-M22X1.5
Zoro # G2509698
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Standards DIN 374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2136416-M22X1.5
- Zoro # G2509698
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M22-1.50 |
Thread Length | 24.00mm |
Pitch Diameter Limit | 6HX |
Shank Dia. | 18.00mm |
Overall Length | 125.00mm |
Tap Dimension Type | Metric |
Tap Size | M22 |
Tap Length Standard | DIN 374 |
55% Thread Drill Size | 20.90 mm |
65% Thread Drill Size | 20.75 mm |
Square Size | 14.50 mm |
75% Thread Drill Size | 20.50 mm |
Thread Size | M22x1.5 |
Shank Length | 47.00 mm |
Description
Straight Flute Tap, Thread Size M22x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- AMERICAN CLAMPING 2-.50 In. Throat 12 In. Opening Light Duty Bar Clamp (ACTGJ2.5 12)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/8", 2-9/16"Long (79882)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- Walter Straight Flute Taps