Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M22-1.50, Plug, 5 Flutes, Metric Fine
Mfr # E21364-M22X1.5
Zoro # G2509969
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E21364-M22X1.5
- Zoro # G2509969
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M22-1.50 |
Overall Length | 125.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Shank Dia. | 18.00mm |
Thread Length | 24.00mm |
Tap Size | M22 |
Thread Size | M22x1.5 |
65% Thread Drill Size | 20.75 mm |
75% Thread Drill Size | 20.50 mm |
Shank Length | 47.00 mm |
Square Size | 14.50 mm |
Tap Length Standard | DIN 374 |
55% Thread Drill Size | 20.90 mm |
Description
Straight Flute Tap, Thread Size M22x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- RIDGID Bench Yoke Vise, 1/8-6 In Cap, 19 In. H (27A)
- DEWALT SDS MAX 1" x 16" Cold Chisel (DWA5853)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- Walter Taps