Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M20-1.50, Modified Bottoming, 6 Flutes, UNC
Mfr # 213614-M20X1.5
Zoro # G2894698
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- List Number 213614
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 213614-M20X1.5
- Zoro # G2894698
- Country of Origin India
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M20-1.50 |
Pitch Diameter Limit | 6HX |
Thread Length | 24.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 16.00mm |
Overall Length | 125.00mm |
Tap Size | M20 |
55% Thread Drill Size | 18.90 mm |
75% Thread Drill Size | 18.50 mm |
Tap Length Standard | DIN 374 |
65% Thread Drill Size | 18.75 mm |
Square Size | 12.00 mm |
Thread Size | M20x1.5 |
Shank Length | 45.00 mm |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Bottoming, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (752)
- MOUNTAIN Reversible Ratcheting Wrench, 4Pc, SAE (RF7)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- Walter Taps