Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M18-1.50, Modified Bottoming, 6 Flutes, UNC
Mfr # 213614-M18X1.5
Zoro # G2894549
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 213614-M18X1.5
- Zoro # G2894549
- Country of Origin India
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M18-1.50 |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 14.00mm |
Thread Length | 24.00mm |
Pitch Diameter Limit | 6HX |
Tap Size | M18 |
Thread Size | M18x1.5 |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 21/32 in |
Shank Length | 44.00 mm |
Square Size | 11.00 mm |
55% Thread Drill Size | 16.90 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M18x1.5, Metric Fine, Bottoming, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 100Mm Diameter (MFG100)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- PROTO 3/4" Drive Impact Socket Set, Metric, 21 pcs (J72103M)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- Walter Taps