Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M16-1.50, Modified Bottoming, 6 Flutes, UNC
Mfr # 213614-M16X1.5
Zoro # G2894689
product price: $83.09
/ea
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 213614-M16X1.5
- Zoro # G2894689
- Country of Origin India
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Pitch Diameter Limit | 6HX |
Thread Length | 21.00mm |
Shank Dia. | 12.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
75% Thread Drill Size | 14.50 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.00 mm |
Shank Length | 42.00 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #43 (C23391)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- Walter Straight Flute Taps