Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M14-1.50, Modified Bottoming, 6 Flutes, UNC
Mfr # 213614-M14X1.5
Zoro # G2894591
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Standards DIN 374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 213614-M14X1.5
- Zoro # G2894591
- Country of Origin India
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Pitch Diameter Limit | 6HX |
Overall Length | 100.00mm |
Shank Dia. | 11.00mm |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
65% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 12.90 mm |
Shank Length | 29.00 mm |
Thread Size | M14x1.5 |
Tap Length Standard | DIN 374 |
Square Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 11/64 (44911)
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- IRWIN 8mm x 125 Metric Tap (8334)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- Walter Straight Flute Taps