Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, UNC
Mfr # 213614-M12X1.5
Zoro # G2894670
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNC
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 213614-M12X1.5
- Zoro # G2894670
- Country of Origin India
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Shank Dia. | 9.00mm |
Pitch Diameter Limit | 6HX |
Overall Length | 102.00mm |
Tap Size | M12 |
Shank Length | 27.00 mm |
Tap Length Standard | DIN 374 |
Square Size | 7.00 mm |
75% Thread Drill Size | 10.50 mm |
65% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 10.90 mm |
Thread Size | M12x1.5 |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D21,83R WMP35)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel (GN5C----F6-B-22)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- Walter Straight Flute Taps