Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M10-1.50, Plug, 5 Flutes, UNC
Mfr # 20316-M10
Zoro # G2891310
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20316-M10
- Zoro # G2891310
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Pitch Diameter Limit | 6H |
Overall Length | 104.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Shank Dia. | 10.00mm |
Tap Size | M10 |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Tap Length Standard | DIN 371 |
Square Size | 8.00 mm |
Shank Length | 28.00 mm |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81339F)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 and FDrill (95405)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-20Nf Overall Length 1-7/8" (92059)
- Walter Taps