Shop All Turning Inserts
Walter
Square Turning Insert, Square, 3, SCMT, 2, Carbide
Mfr # SCMT09T308-FP6 WPP20S
Zoro # G7935210
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SCMT09T308-FP6 WPP20S
- Zoro # G7935210
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 9.53mm |
Depth of Cut | 0.50 to 2.00mm |
Description
Square Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- BOSCH Glass and Tile Bit, 5/8 In, 4 In L (GT700)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic (CNGA120412T02020 WCK10)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP10S)
- WALTER Turning insert Positive rhombic 55°, DCMT11T302-FP4 WEP10, coating typ (DCMT11T302-FP4 WEP10C)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP20S)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.80mm, Carbide (WCMT06T308-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- Walter Turning Inserts