Shop All Turning Inserts
Walter
Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in, Carbide
Mfr # SCMT120408-PM5 WPP20
Zoro # G7935761
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SCMT120408-PM5 WPP20
- Zoro # G7935761
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.217" |
Nose Radius | 0.0310" |
Cutting Edge Length | 12.70mm |
Description
Square Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZU6)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-MM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide (DCGT11T304-PM2 WXN10)
- WALTER Prototyp - Thread Milling Carbide Insert (T1291206-3.0X5)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-RP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- Walter Turning Inserts