Shop All Turning Inserts
Walter
Square Turning Insert, 1/2", SNMG, 3/64"
Mfr # SNMG120412-MV7 WKV20
Zoro # G2912028
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMG
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 3
- ISO Number SNMG120412-MV7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SNMG120412-MV7 WKV20
- Zoro # G2912028
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Cutting Edge Length | 12.70mm |
Details
Item | Square Turning Insert |
Insert Style | SNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
ISO Number | SNMG120412-MV7 |
Rake | Negative |
Cutting Direction | Neutral |
Chip-Breaker Code | MV7 |
Shape | Square |
Measurement System | Fractional Inch |
Thickness | 3 |
Manufacturer Grade | WKV20 |
Clearance Angle | 0 Degrees |
ANSI Code | SNMG433-MV7 |
Insert Code | SNMG433 |
ANSI Project - Inscribed Circle | 4 |
Description
Square Turning Insert, Chip-Breaker Code MV7, Inscribed Circle 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide (DCMT11T302-PF4 WSM20)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-RM4 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-MM4 WMP20S)
- WALTER Prototyp - Thread Milling Carbide Insert (T1291206-3.0X5)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-PM2 WXN10)
- Walter Indexable Tools