Shop All Turning Inserts
Walter
Square Turning Insert, 1/2", SNMA, 3/64"
Mfr # SNMA120412-RV7 WKV20
Zoro # G2965745
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMA
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SNMA120412-RV7 WKV20
- Zoro # G2965745
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Cutting Edge Length | 12.70mm |
Details
Item | Square Turning Insert |
Insert Style | SNMA |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | SNMA120412-RV7 |
Rake | Negative |
Shape | Square |
Chip-Breaker Code | RV7 |
Clearance Angle | 0 Degrees |
ANSI Code | SNMA433-RV7 |
Thickness | 3 |
Measurement System | Fractional Inch |
Manufacturer Grade | WKV20 |
ANSI Project - Inscribed Circle | 4 |
Insert Code | SNMA433 |
Description
Square Turning Insert, Chip-Breaker Code RV7, Inscribed Circle 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- DIXON Large Hose, Crimper (860)
- CRAFTSMAN Wrenches, 9/16" Standard SAE Combination (CMMT44696)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2850", ADMT, 85 Degrees, 0.0630" (ADMT10T316R-F56 WSM35S)
- WALTER Square Turning Insert, Square, 3, SCGT, 2, Carbide (SCGT09T308-MM4 WSM01)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 2, Carbide (TCMT090208-RP4 WPP20S)
- WIDIA Turning Insert, Round, 4, RNMG, Carbide (RNMG43RH)
- Walter Indexable Tools