Shop All Indexable Milling Inserts
Walter
Square SPMW Carbide
Mfr # SPMW120408-A57 WKP35S
Zoro # G7954721
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMW
- Insert Size 120408
- Chip-Breaker Yes
- For Use With F2339 Ball Nose Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SPMW120408-A57 WKP35S
- Zoro # G7954721
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 120408 |
Corner Radius | 1/32 in |
Nose Radius | 0.031" |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Square SPMW Carbide (SPMW120408T-A27 WKP25S)
- Walter Indexable Tools