Shop All Indexable Drill Inserts
Walter
Square Milling Insert, 3/8", SDHX
Mfr # SDHX09T3AZR-A88 WXM15
Zoro # G2903740
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 09T3
- Inscribed Circle 3/8 in
- Insert Style SDHX
- Rake Positive
- ISO Number SDHX09T3AZR-A88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SDHX09T3AZR-A88 WXM15
- Zoro # G2903740
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 09T3 |
Corner Radius | 0.0200 in |
Cutting Edge Length | 9.52mm |
Details
Inscribed Circle | 3/8 in |
Insert Style | SDHX |
Item | Square Milling Insert |
Rake | Positive |
ISO Number | SDHX09T3AZR-A88 |
Chip-Breaker | Yes |
Number of Cutting Edges | 1 |
ANSI Code | SDHX09T3AZR-A88 |
Hole Type | With Hole |
Cutting Application | Finishing |
Thickness | 5/32 in |
Clearance Angle | 15 Degrees |
Shape | Square |
Finish - Machining | TiAlN+TiN |
Chip-Breaker Code | A88 |
Measurement System | Fractional Inch |
Manufacturer Grade | WXM15 |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- ZOELLER Zoeller 30-0238 1.5 in. PVC Thread In-Line Check Valve (30-0238)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- Walter Indexable Tools