Shop All Indexable Drill Inserts
Walter
Square Milling Insert, 3/8", SDHX
Mfr # SDHX09T3AZR-A88 WHH15
Zoro # G2902176
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 09T3
- Inscribed Circle 3/8 in
- Insert Style SDHX
- Chip-Breaker Yes
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SDHX09T3AZR-A88 WHH15
- Zoro # G2902176
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 09T3 |
Corner Radius | 0.0200 in |
Cutting Edge Length | 9.52mm |
Details
Inscribed Circle | 3/8 in |
Insert Style | SDHX |
Chip-Breaker | Yes |
Rake | Positive |
Item | Square Milling Insert |
ISO Number | SDHX09T3AZR-A88 |
Finish - Machining | TiAlN |
Number of Cutting Edges | 1 |
Primary Material Application | Hardened Materials |
ANSI Code | SDHX09T3AZR-A88 |
Measurement System | Fractional Inch |
Shape | Square |
Manufacturer Grade | WHH15 |
Clearance Angle | 15 Degrees |
Material - Machining | Carbide |
Hole Type | With Hole |
Coating Process | PVD |
Chip-Breaker Code | A88 |
Cutting Application | Finishing |
Primary Material Application ISO Code | H |
Thickness | 5/32 in |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.50mm (45805)
- BIG HORN 9 Pc Brass Router Bushing Set (19604)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- Walter Indexable Drill Inserts