Shop All Extension Taps
Walter
Spiral Point Tap, Taper 5 Flutes
Mfr # 2084805-M8
Zoro # G2894138
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2084805-M8
- Zoro # G2894138
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 274.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | 7G |
Thread Size | M8x1.25 |
75% Thread Drill Size | I |
Tap Length Standard | DIN 13 |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | H |
Square Size | 6.10 mm |
Description
Extension Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 271.00 mm, HSS-E, TiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- ZORO SELECT #7 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-302010A)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- KRAFT TOOL Co. GG244 18 in. Squeegee Trowel, 6PK (GG244-6)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- Walter Taps