Shop All Extension Taps
Walter
Spiral Point Tap Taper, 5 Flutes
Mfr # 2084805-M6
Zoro # G2894199
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 4.60mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2084805-M6
- Zoro # G2894199
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 4.60mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 273.50mm |
Thread Length | 24.00mm |
Pitch Diameter Limit | 7G |
Square Size | 4.60 mm |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | DIN 13 |
65% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 13/64 in |
Description
Extension Tap, Thread Size M6x1, Metric Coarse, Overall Length 271.00 mm, HSS-E, TiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- PANDUIT Wiring Duct Cutting Tool, 8 in L, Plastic, Silver (DCT)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- Walter Taps