Shop All Extension Taps
Walter
Spiral Point Tap Taper, 5 Flutes
Mfr # 2084805-M10
Zoro # G2894059
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M10-1.5
- Tap Chamfer Taper
- Tap Style Spiral Point
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2084805-M10
- Zoro # G2894059
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M10-1.5 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 275.00mm |
Thread Length | 36.00mm |
Pitch Diameter Limit | 7G |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.50 mm |
Square Size | 8.00 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | DIN 13 |
Thread Size | M10x1.5 |
Description
Extension Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 271.00 mm, HSS-E, TiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/8"R (CF170PF)
- MILWAUKEE HAND TRUCKS Blade Recip Bl 5T 12In (48-01-7037)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- Walter Taps