Shop All Extension Taps
Walter
Spiral Point Tap Taper, 5 Flutes
Mfr # 20844-M10
Zoro # G2894110
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 8.00mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20844-M10
- Zoro # G2894110
- Country of Origin Germany
- Category Extension Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 275.00mm |
Thread Length | 36.00mm |
Pitch Diameter Limit | 6HX |
Tap Length Standard | DIN 13 |
65% Thread Drill Size | 8.50 mm |
Shank Length | 235.00 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Description
Extension Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 271.00 mm, HSS-E, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- HHIP Ultra Quality 58 Piece 5/8" T Slot 1/2-13 Stud Size Clamping Kit (3901-0006)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- Walter Extension Taps