Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2336005-UNF3/4
Zoro # G2902212
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2336005-UNF3/4
- Zoro # G2902212
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Thread Length | 15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 9/16" |
Overall Length | 4-5/16" |
Tap Size | 3/4" |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Drill Bit Size | 0.6890 in |
Shank Length | 1 23/32 in |
Square Size | 0.4330 in |
55% Thread Drill Size | 17.90 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 5/16 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32 (C09663)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Taps