Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P23360-UNF1
Zoro # G2902267
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P23360-UNF1
- Zoro # G2902267
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Thread Length | 1" |
Tap Dimension Type | Inch |
Shank Dia. | 11/16" |
Overall Length | 5-1/2" |
Tap Size | 1" |
Thread Size | 1"-12 |
Square Size | 14.50 mm |
Drill Bit Size | 0.9150 in |
Shank Length | 114.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- PROTO CROW BAR LARGE 36" (PO55-104)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- Walter Taps