Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2136005-M30X2
Zoro # G2899388
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M30-2
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M30X2
- Zoro # G2899388
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-2 |
Shank Dia. | 22.00mm |
Thread Length | 26.00mm |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Tap Size | M30 |
65% Thread Drill Size | 28.31 mm |
Thread Size | M30x2 |
Shank Length | 65.00 mm |
Drill Bit Size | 28.00 mm |
75% Thread Drill Size | 28.05 mm |
Square Size | 18.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00 mm, HSS-E, TiN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-1810-300)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (402597)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Walter Spiral Point 4-Flute Taps