Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2136005-M16X1.5
Zoro # G2899178
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Length 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M16X1.5
- Zoro # G2899178
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.5 |
Thread Length | 21.00mm |
Shank Dia. | 12.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
75% Thread Drill Size | 14.50 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
Shank Length | 42.00 mm |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.00 mm |
Drill Bit Size | 14.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF314PF)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- Walter Taps