Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2136005-M14X1.5
Zoro # G2899202
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M14X1.5
- Zoro # G2899202
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 11.00mm |
Overall Length | 100.00mm |
Tap Size | M14 |
Square Size | 9.00 mm |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
Drill Bit Size | 12.50 mm |
75% Thread Drill Size | 12.50 mm |
65% Thread Drill Size | 1/2 in |
Shank Length | 29.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Bent Burn ‐ Off Scraper, Long Handle, .060" (387)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16-1/2 in.) (DHD91101)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Walter Taps