Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2136005-M12X1.5
Zoro # G2899187
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Length 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M12X1.5
- Zoro # G2899187
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.5 |
Thread Length | 21.00mm |
Overall Length | 102.00mm |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
55% Thread Drill Size | 10.90 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 27/64 in |
Shank Length | 27.00 mm |
75% Thread Drill Size | 10.50 mm |
Drill Bit Size | 10.50 mm |
Thread Size | M12x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, D6, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Recessed Lighting Hole Saw, 5-3/8 (DHS5375RL)
- GREENLEE Shoe Unit Assy, Emt 3/4, 1 1818 (18830)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Walter Spiral Point 4-Flute Taps