Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P2136005-M12X1
Zoro # G2899220
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1
- Tap Chamfer Taper
- Tap Thread Type Metric
- Number of Flutes 4
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M12X1
- Zoro # G2899220
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1 |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Shank Dia. | 9.00mm |
Overall Length | 102.00mm |
Tap Size | M12 |
75% Thread Drill Size | 11.00 mm |
Shank Length | 27.00 mm |
Drill Bit Size | 11.00 mm |
Square Size | 7.00 mm |
Thread Size | M12x1 |
65% Thread Drill Size | 7/16 in |
55% Thread Drill Size | 11.25 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M12x1, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" Spline SAE Socket, 12 Points (J5212SPL)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- Walter Taps