Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P21360-M42X2
Zoro # G2899692
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42-2
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M42X2
- Zoro # G2899692
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M42-2 |
Tap Dimension Type | Metric |
Overall Length | 170.00mm |
Shank Dia. | 32.00mm |
Thread Length | 27.00mm |
Tap Size | M42 |
75% Thread Drill Size | 40.05 mm |
Shank Length | 98.00 mm |
Drill Bit Size | 40.00 mm |
Thread Size | M42x2 |
65% Thread Drill Size | 40.31 mm |
Square Size | 24.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M42x2, Metric Fine, Overall Length 170.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 40.05 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Walter Taps