Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P212608-M20X1.5
Zoro # G2899062
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P212608-M20X1.5
- Zoro # G2899062
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-1.5 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 24.00mm |
Shank Dia. | 16.00mm |
Tap Size | M20 |
75% Thread Drill Size | 18.50 mm |
Shank Length | 45.00 mm |
Square Size | 12.00 mm |
55% Thread Drill Size | 18.90 mm |
Drill Bit Size | 18.50 mm |
65% Thread Drill Size | 18.75 mm |
Thread Size | M20x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M20x1.5, Metric Fine, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D5, D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXW6)
- HUSQVARNA Dust Extractor, 120V, 1Ph, Na (DE 120)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- Walter Spiral Point 4-Flute Taps