Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P212608-M18X1.5
Zoro # G2899047
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P212608-M18X1.5
- Zoro # G2899047
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.5 |
Overall Length | 110.00mm |
Shank Dia. | 14.00mm |
Thread Length | 24.00mm |
Tap Dimension Type | Metric |
Tap Size | M18 |
Shank Length | 44.00 mm |
Drill Bit Size | 16.50 mm |
Thread Size | M18x1.5 |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 21/32 in |
55% Thread Drill Size | 16.90 mm |
Square Size | 11.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- BON TOOL Bon 84-212 Bow Head Rake, 16 Teeth 54" Wood Handle (84-212)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Walter Spiral Point 4-Flute Taps