Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P20360-M30
Zoro # G2522130
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20360-M30
- Zoro # G2522130
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.5 |
Shank Dia. | 22.00mm |
Thread Length | 42.00mm |
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Tap Size | M30 |
Drill Bit Size | 26.50 mm |
65% Thread Drill Size | 27.04 mm |
Shank Length | 65.00 mm |
Square Size | 18.00 mm |
75% Thread Drill Size | 26.59 mm |
Thread Size | M30x3.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D8, D9, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- KNIPEX 8 in Linemans Plier, Steel (03 01 200)
- PROTO Metric Plain Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (J46508)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- Walter Taps