Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # P20360-M22
Zoro # G2522149
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20360-M22
- Zoro # G2522149
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.5 |
Overall Length | 140.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 18.00mm |
Thread Length | 30.00mm |
Tap Size | M22 |
Thread Size | M22x2.5 |
Square Size | 14.50 mm |
Shank Length | 47.00 mm |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50 mm |
65% Thread Drill Size | 25/32 in |
Drill Bit Size | 19.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D7, D8, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM (BO5030)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- RAMSET DRIVE PINS 1-1/2""L (00804)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- Walter Taps