Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # M2326305-UNF1/2
Zoro # G2518798
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2326305-UNF1/2
- Zoro # G2518798
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Thread Length | 13/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Shank Dia. | 3/8" |
Tap Size | 1/2" |
Square Size | 7.00 mm |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Shank Length | 27.00 mm |
75% Thread Drill Size | 11.40 mm |
Drill Bit Size | 0.4530 in |
65% Thread Drill Size | 11.60 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4, H5, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- WESTCOTT Ruler, Wood, 18 In (05228)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- OTC Puller Set, Rear Axle (7792)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Taps