Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper, 4
Mfr # M22263-UNC5/8
Zoro # G2518201
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M22263-UNC5/8
- Zoro # G2518201
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Shank Dia. | 1/2" |
Thread Length | 1" |
Overall Length | 4-5/16" |
Tap Size | 5/8" |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 42.00 mm |
Drill Bit Size | 0.5310 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Square Size | 9.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110.00 mm, HSS-E, VAP, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- Walter Spiral Point 4-Flute Taps