Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # S2026305-M16
Zoro # G2904102
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Shank Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2026305-M16
- Zoro # G2904102
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Shank Dia. | 16.00mm |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Thread Length | 20.00mm |
Tap Size | M16 |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Shank Length | 45.00 mm |
Square Size | 12.00 mm |
Drill Bit Size | 14.00 mm |
Thread Size | M16x2 |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- Walter Spiral Point 4-Flute Taps