Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P28360-BSW3/4
Zoro # G2903560
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Taper
- Tap Thread Type BSW
- Number of Flutes 4
- Overall Length 4-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P28360-BSW3/4
- Zoro # G2903560
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-15/16" |
Shank Dia. | 9/16" |
Tap Dimension Type | Inch |
Thread Length | 1-3/16" |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Shank Length | 1 23/32 in |
Drill Bit Size | 0.6460 in |
Thread Size | 3/4"-10 |
Square Size | 0.4330 in |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, BSW, Overall Length 4 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 16.50 mm, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-11 (6852)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Walter Taps