Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P23360-UNF7/8
Zoro # G2902370
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P23360-UNF7/8
- Zoro # G2902370
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Thread Length | 15/16" |
Overall Length | 4-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 11/16" |
Tap Size | 7/8" |
Shank Length | 91.00 mm |
75% Thread Drill Size | 20.40 mm |
65% Thread Drill Size | 13/16 in |
Drill Bit Size | 0.8030 in |
Thread Size | 7/8"-14 |
Square Size | 14.50 mm |
55% Thread Drill Size | 20.90 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-14)
- WARNER Putty Knife, Flex, 3" (90114)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- Walter Spiral Point 4-Flute Taps