Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P23360-UNF3/4
Zoro # G2902389
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P23360-UNF3/4
- Zoro # G2902389
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Thread Length | 15/16" |
Shank Dia. | 9/16" |
Overall Length | 4-5/16" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
65% Thread Drill Size | P |
Drill Bit Size | 0.6890 in |
75% Thread Drill Size | 0.3125 in |
Shank Length | 86.00 mm |
55% Thread Drill Size | 8.40 mm |
Square Size | 11.00 mm |
Thread Size | 3/4"-16 |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- BOSCH Extension SDS Plus, 4 In (T3923SC)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Walter Taps