Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P22360-UNC1.1/8
Zoro # G2901427
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P22360-UNC1.1/8
- Zoro # G2901427
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Shank Dia. | 7/8" |
Tap Dimension Type | Inch |
Thread Length | 1-5/8" |
Overall Length | 7-1/16" |
Tap Size | 1/8" |
Thread Size | 1 1/8"-7 |
Drill Bit Size | 0.9840 in |
Square Size | 18.00 mm |
75% Thread Drill Size | 0.9858 in |
Shank Length | 65.00 mm |
65% Thread Drill Size | 1.0044 in |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 0.9858 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCER 75 ft. Loggers Tapes, 3/8" Blade (46519GRG)
- J.W. WINCO GN452-75-50-M12-S-55 Rubber Bumper Stainless, Threaded Stud (452-75-50-M12-S-55)
- J.W. WINCO GN351.3-51-41-3/8X16-55 Rubber Bumper, 2 Tapped Holes (351.3-51-41-3/8-55)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- Walter Taps