Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P22360-UNC1.1/2
Zoro # G2901381
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P22360-UNC1.1/2
- Zoro # G2901381
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Overall Length | 7-7/8" |
Tap Dimension Type | Inch |
Shank Dia. | 1-1/8" |
Thread Length | 1-7/8" |
Tap Size | 1/2" |
Drill Bit Size | 1.3390 in |
65% Thread Drill Size | 1.3593 in |
Thread Size | 1 1/2"-6 |
Square Size | 22.00 mm |
Shank Length | 69.00 mm |
75% Thread Drill Size | 1.3376 in |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 48.00 mm, 75 Percent Thread Drill Size 1.3376 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- SURTEK BallPeen Hammer 8oz (8S)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- CENTURY DRILL & TOOL #19 Jobber Length Drill Bit (11419)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Walter Taps