Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21380-M18X1.5
Zoro # G2900018
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Shank Dia. 14.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21380-M18X1.5
- Zoro # G2900018
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.5 |
Shank Dia. | 14.00mm |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Thread Length | 24.00mm |
Tap Size | M18 |
75% Thread Drill Size | 16.50 mm |
Drill Bit Size | 16.50 mm |
Square Size | 11.00 mm |
Shank Length | 44.00 mm |
65% Thread Drill Size | 21/32 in |
Thread Size | M18x1.5 |
55% Thread Drill Size | 16.90 mm |
Pitch Diameter Limit | 6G |
Description
Spiral Point Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6G, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- Walter Spiral Point 4-Flute Taps