Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P2136005-M30X1.5
Zoro # G2899290
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2136005-M30X1.5
- Zoro # G2899290
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-1.5 |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Thread Length | 26.00mm |
Shank Dia. | 22.00mm |
Tap Size | M30 |
Drill Bit Size | 28.50 mm |
65% Thread Drill Size | 28.73 mm |
Square Size | 18.00 mm |
Shank Length | 65.00 mm |
75% Thread Drill Size | 28.54 mm |
Thread Size | M30x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M30x1.5, Metric Fine, Overall Length 150.00 mm, HSS-E, TiN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6147)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0808-2)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Walter Taps