Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P21360-M33X2
Zoro # G2899808
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M33-2
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21360-M33X2
- Zoro # G2899808
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M33-2 |
Tap Dimension Type | Metric |
Thread Length | 27.00mm |
Overall Length | 160.00mm |
Shank Dia. | 25.00mm |
Tap Size | M33 |
Drill Bit Size | 31.00 mm |
Shank Length | 67.00 mm |
75% Thread Drill Size | 31.05 mm |
Thread Size | M33x2 |
Square Size | 20.00 mm |
65% Thread Drill Size | 31.31 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M33x2, Metric Fine, Overall Length 160.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 31.05 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- MILWAUKEE TOOL Tote, Tool Tote, Black, Red, Ballistic, 35 Pockets (48-22-8311)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x36)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- Walter Taps