Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Taper 4 Flutes
Mfr # P21360-M33X1.5
Zoro # G2899762
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M33-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M33X1.5
- Zoro # G2899762
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M33-1.5 |
Tap Dimension Type | Metric |
Thread Length | 27.00mm |
Shank Dia. | 25.00mm |
Overall Length | 160.00mm |
Tap Size | M33 |
Thread Size | M33x1.5 |
Shank Length | 67.00 mm |
Drill Bit Size | 31.50 mm |
Square Size | 20.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M33x1.5, Metric Fine, Overall Length 160.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- CRESCENT NICHOLSON 5-1/4" Metal Ferruled Wooden Handle Number 0 (21476N)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Spiral Point 4-Flute Taps